Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,192 Items)
Sub Category
Welding Accessories (233)
Remove
7/8” Thick Hog Heaven™ Anti Fatigue Mats
Remove
Narrow Your Results By:
Our Price
Under $23.00 (6)
$26.00 - $27.00 (5)
$30.00 - $36.00 (5)
$40.00 - $49.00 (5)
$97.00 - $111.00 (5)
$161.00 - $178.00 (5)
$237.00 - $272.00 (5)
Over $290.00 (5)





7/8” Thick Hog Heaven™ Anti Fatigue Mats
7/8” Thick Hog Heaven™ Anti Fatigue Mats Static Dissipative, Anti Fatigue Mats Are Made Of 20% Recycled Material And Are Welding Safe For Use In A Variety Of Environments.

Anti fatigue safety mats are made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Offers an electrical rating of 107 ohms. Anti fatigue mats are grease and oil proof, as well as, welding safe. Ergonomic mats feature a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue mats provide a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mats are easy-to-clean using a pressure washer or hose. NFSI certified. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


7/8” Thick Hog Heaven™ Anti Fatigue Mats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE
Cut Length/Min. 3Ft., Max. 60 Ft.7/84636 To 720BlackBlack
WB442802BK $30.00
Cut Length/Min. 3Ft., Max. 60 Ft.7/83336 To 720BlackBlack
WB442801BK $22.50
Cut Length/Min. 3Ft., Max. 60 Ft.7/82436 To 720BlackBlack
WB442800BK $15.00
Cut Length/Min. 3Ft., Max. 60 Ft.7/84636 To 720BlackYellow
WB442802YL $35.00
Cut Length/Min. 3Ft., Max. 60 Ft.7/84636 To 720BlackRed
WB442802RD $35.00
Cut Length/Min. 3Ft., Max. 60 Ft.7/84636 To 720BlackGreen
WB442802GN $35.00
Cut Length/Min. 3Ft., Max. 60 Ft.7/84636 To 720BlackOrange
WB442802RG $35.00
Cut Length/Min. 3Ft., Max. 60 Ft.7/82436 To 720BlackYellow
WB442800YL $17.50
Cut Length/Min. 3Ft., Max. 60 Ft.7/82436 To 720BlackRed
WB442800RD $17.50
Cut Length/Min. 3Ft., Max. 60 Ft.7/82436 To 720BlackGreen
WB442800GN $17.50
Cut Length/Min. 3Ft., Max. 60 Ft.7/82436 To 720BlackOrange
WB442800RG $17.50
Cut Length/Min. 3Ft., Max. 60 Ft.7/83336 To 720BlackYellow
WB442801YL $26.25
Cut Length/Min. 3Ft., Max. 60 Ft.7/83336 To 720BlackRed
WB442801RD $26.25
Cut Length/Min. 3Ft., Max. 60 Ft.7/83336 To 720BlackGreen
WB442801GN $26.25
Cut Length/Min. 3Ft., Max. 60 Ft.7/83336 To 720BlackOrange
WB442801RG $26.25
Stock Size7/84669BlackOrange
WB442798RG $177.95
Stock Size7/84669BlackGreen
WB442798GN $177.95
Stock Size7/84669BlackRed
WB442798RD $177.95
Stock Size7/84669BlackYellow
WB442798YL $177.95
Stock Size7/85895BlackOrange
WB442799RG $324.95
Stock Size7/85895BlackGreen
WB442799GN $324.95
Stock Size7/85895BlackRed
WB442799RD $324.95
Stock Size7/85895BlackYellow
WB442799YL $324.95
Stock Size7/83358BlackOrange
WB442796RG $110.95
Stock Size7/83358BlackGreen
WB442796GN $110.95
Stock Size7/83358BlackYellow
WB442796YL $110.95
Stock Size7/833142BlackOrange
WB442797RG $271.95
Stock Size7/833142BlackGreen
WB442797GN $271.95
Stock Size7/833142BlackRed
WB442797RD $271.95
Stock Size7/833142BlackYellow
WB442797YL $271.95
Stock Size7/82433BlackYellow
WB442795YL $48.25
Stock Size7/82433BlackRed
WB442795RD $48.25
Stock Size7/83358BlackRed
WB442796RD $110.95
Stock Size7/82433BlackGreen
WB442795GN $48.25
Stock Size7/82433BlackOrange
WB442795RG $48.25
Stock Size7/83358BlackBlack
WB442796BK $97.25
Stock Size7/82433BlackBlack
WB442795BK $40.25
Stock Size7/85895BlackBlack
WB442799BK $290.95
Stock Size7/84669BlackBlack
WB442798BK $161.95
Stock Size7/833142BlackBlack
WB442797BK $237.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)