StickWeld 250™ 250 AMP Stick Welder

StickWeld 250™ 250 AMP Stick Welder

Item #: WBB548605

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $779.99

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Longevity® StickWeld 250™ 250 AMP Stick Welder

The StickWeld 250 brings more power to the table with a 60% duty cycle at 250amps! With our new, redesigned IGBT DC stick welders by LONGEVITY, we are offering a line of some of the most powerful inverter stick welders to the market at very affordable prices! This arc welder is a true plug and play machine! Requiring only a single or three phase 220V power supply, you are able to run this welder on most household outlets. This arc welder requires no gas! This machine comes with an adjustable welding amperage current that ranges from 20amps to 250amps and has the ability to weld with a cellulosic or cellulose electorded E6010. This gives you the ability to weld everything from thin sheet metal to more than 1/2 inch thick steel! Inverter technology is the lightest and most portable welding technology on the planet!

Includes:
  • Main Unit
  • 300amp Stick Holder (10ft.)
  • 300amp Earth Clamp (10ft.)

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES8
    • HEIGHT INCHES15
    • COLOR FINISHBlack / Red
    • BRANDLongevity®
    • DESCRIPTIONStick Welder
    • MANUFACTURERS PART NUMBERStickWeld 250™
    • VOLTAGE208/220
    • WEIGHT LBS40
    • PHASE1
    • HERTZ50/60
    • APPROVALSCE, ISO9001, CSA
    • AMPS20-250
    • MATERIAL THICKNESS.012-3/4"
    • ELECTRODE CAPACITY1/4"