Dc Copperclad Gouging Electrodes, Arcair 2205-3003

Dc Copperclad Gouging Electrodes, Arcair 2205-3003

Item #: WBB301929

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $27.95 ea.
2 $23.50 ea.
3+ $22.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DC Copperclad Gouging Electrodes, ARCAIR 2205-3003

Made of carbon with copper coating for heat resistance and long lasting durability. Arc produced by electrodes releases high pressure gas stream from fast burning of material in the coating. Gas stream removes molten metal. Copper coated electrodes highly resistant to breakage, heat and oxidation. Diameter is 5/16 in.. Length is 12 in..

Product Specifications

    • LENGTH12 in
    • BRANDArcair
    • MANUFACTURERS PART NUMBER2205-3003
    • PACKAGE QUANTITY50
    • TYPEElectrode Rod
    • WEIGHT0.07 lb
    • FOR MODELDC
    • COATINGCopper
    • PROCESSGouging
    • DIAMETER INCHES5/16 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed