Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,192 Items)
Sub Category
Electrodes & Holders (37)
Remove
Electrode Holders & Parts
Remove
Narrow Your Results By:
Brand
Anchor Brand (9)
BERNARD (2)
LENCO (18)
TWECO (8)
Our Price
Under $20.00 (7)
$20.00 - $25.00 (8)
$25.00 - $30.00 (6)
$30.00 - $35.00 (5)
$35.00 - $40.00 (4)
$40.00 - $50.00 (4)
$60.00 - $70.00 (2)
Over $70.00 (1)





Electrode Holders & Parts
Electrode Holders & Parts Electrode Holders Are Insulated Tongs Used In Industrial Arc Welding Applications.

Electrode Holders protect the welder while allowing him to place electrodes at the point of contact where different pieces of sheet metal or other materials need to be welded together. Electrode holders feature highly insulated handles to prevent injury to the welder as well as super conductive tongs for efficient arc welding and long lasting durability. There are four different brands of electrode holders and associated parts available for purchase: Anchor Brand, Jackson Safety, Lenco and TwecoTong.

Anchor Brand Electrode Holders feature shock-proof vinyl handles and are available for a variety of electrode types. Supported electrodes range from 200 A to 500 A of current.

A model Jackson Safety electrode holders utilize integrated slots for easy angled holding. Integral grooves efficiently dissipate heat, and an extended handle also acts as a cable support system to reduce wear and eliminate play. The large dome screw cable connector creates a nearly unbreakable connection, and copper wrap around the tongs ensures maximum conductivity. They are available for electrodes that range in strength from 300 A to 500 A of current. The J-4 Electrode Holder features a clamp at the end of an angled handle for more precision arc welding processes. Sizes and specs vary per model.

Lenco AF Electrode Holders utilize molded fiberglass tip insulators and high copper alloy tongs for maximal conductivity and insulation. AF model handles contain a durable glass-filled nylon material to resist impact and heat. They utilize an oval-point screw cable connection for increased cable support. Lenco HT Electrode Holders utilize a wider grip for more force and different ergonomics. Lenco Duro Electrode Holders are used for light duty arc welding purposes. They only hold electrodes that sustain a maximum current of 250 A with a capacity of 7/32 in and they feature cable capacity of 1/0 AWG. Lenco Twister Electrode Holders feature a screw ballpoint connection for electrodes. Sizes vary per model.

TwecoTong Electrode Holders feature reversible top and bottom insulators and copper alloy conductive tongs. 6-position jaw patterns provide more efficient arc welding, and fully-insulated springs ensure longevity and durability. Sizes and strengths vary per model. Additionally, Bernard Shortstub Ballpoint Connectors utilize a model "B" large screw ballpoint connection to hold electrodes varying in size from 1/16 to 1/4 in.


Electrode Holders & Parts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
"Twister" Electrode Holders, LENCO 01410
WBB300882 $30.95
"Twister" Electrode Holders, LENCO 01420
WBB300881 $27.95
Bernard Shortstubs, BERNARD 40B
WBB300883 $46.95
Bernard Shortstubs, BERNARD 40SP-12, BOX of 12
WBB300628 * $36.95
Duro Holders, LENCO 016250
WBB300629 $27.95
Duro Holders, LENCO 016600
WBB300630 $49.95
Electrode Holder Parts, LENCO 01325
WBB300884 $1.93
Electrode Holder Parts, LENCO 01335
WBB300885 $2.92
Electrode Holders, ANCHOR BRAND 21657
WBB300569 $25.95
Electrode Holders, ANCHOR BRAND 8-6615
WBB300570 $20.95
Electrode Holders, ANCHOR BRAND AB-A316T
WBB300565 $21.50
Electrode Holders, ANCHOR BRAND AB-A532T
WBB300362 $17.95
Electrode Holders, ANCHOR BRAND AB-A732T
WBB300566 $22.75
Electrode Holders, ANCHOR BRAND AB-AF1L
WBB300361 $18.50
Electrode Holders, ANCHOR BRAND AB-AF2L
WBB300363 $18.50
Electrode Holders, ANCHOR BRAND AB-AF3L
WBB300567 $24.00
Electrode Holders, ANCHOR BRAND AB-AF50L
WBB300568 $32.95
Electrode Holders, LENCO 01020
WBB300306 $17.25
Electrode Holders, LENCO 01030
WBB300305 $22.95
Electrode Holders, LENCO 01040
WBB300359 $24.75
Electrode Holders, LENCO 01050
WBB300307 $27.95
Electrode Holders, LENCO 01060
WBB300360 $30.95
Electrode Holders, LENCO 01320
WBB300632 $18.00
Electrode Holders, LENCO 01330
WBB300631 $22.75
Electrode Holders, LENCO 01340
WBB300825 $24.75
Electrode Holders, LENCO 01350
WBB300824 $27.95
Electrode Holders, LENCO 01360
WBB300877 $32.95
TwecoTong Electrode Holders, TWECO 9110-1101
WBB300072 $36.95
TwecoTong Electrode Holders, TWECO 9110-1102
WBB300070 $39.95
TwecoTong Electrode Holders, TWECO 9110-1103
WBB300073 $43.95
TwecoTong Electrode Holders, TWECO 9110-1104
WBB300887 $60.95
TwecoTong Electrode Holders, TWECO 9110-1105
WBB300886 $67.95
TwecoTong Electrode Holders, TWECO 9110-1106
WBB300071 * $72.95
Weldskill™ Tong-Type Electrode Holders, TWECO 9110-1119
WBB300303 $40.95
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
(76)