Acetylene Hoses Convey Acetylene And Oxygen Gases For Welding Applications.
Acetylene Hoses are made of single ply fabric-reinforced Grade R hose material for lightweight flexibility and long lasting durability. Accommodate up to 200 psi of air or gas pressure. Available lengths are12 ft and 25 ft. Thread is3/8 in. to 24 in.. Inside diameter is3/16 in.. Color isRed.
Acetylene Hoses Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.