Browse Welding (5,087 Items)
Brass Hose Splicers
Narrow Your Results By:
Brass Hose Splicers Allow Air Streams To Be Split Into Two Or Three Lines.
Hose splicers are made from high-quality brass for lasting durability. Splicers can accommodate a maximum pressure of 200 psig. Available in a variety of styles and connection types to fit various user needs.
Brass Hose Splicers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
INSIDE DIA.
CONNECTION TYPE
PRESSURE
IMAGE
MODEL
QTY
PRICE
"1/2 in [Min], 1/2 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302511 $7.20
"1/2 in [Min], 1/2 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302470 $7.20
"1/4 in [Min], 1/4 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302372 $0.97
"1/4 in [Min], 1/4 in [Max]" Barb/Barb 200 PSIG [Max]
WBB300578 $2.03
"1/4 in [Min], 1/4 in [Max]" Barb/Barb 200 PSIG [Max]
WBB300577 $4.07
"1/4 in [Min], 1/4 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302739 $2.03
"1/8 in [Min], 1/8 in [Max]" Barb/Barb 200 PSIG [Max]
WBB300754 $3.04
"3/16 in [Min], 1/4 in [Max]" Barb/Barb 200 PSIG [Max]
WBB300580 $6.10
"3/16 in [Min], 3/16 in [Max]" Barb/Barb 200 PSIG [Max]
WBB300579 $3.16
"3/16 in [Min], 3/16 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302472 $4.04
"3/16 in [Min], 3/16 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302471 $0.99
"3/16 in [Min], 3/16 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302740 $1.95
"3/4 in [Min], 3/4 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302065 $34.95
"3/8 in [Min], 3/8 in [Max]" Barb/Barb 200 PSIG [Max]
WBB301958 $4.05
"3/8 in [Min], 3/8 in [Max]" Barb/Barb 200 PSIG [Max]
WBB301939 $3.04
"3/8 in [Min], 3/8 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302376 $1.95
"3/8 in [Min], 3/8 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302469 $2.03
"5/16 in [Min], 5/16 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302641 $2.11
"5/16 in [Min], 5/16 in [Max]" Barb/Barb 200 PSIG [Max]
WBB300590 $2.03
"5/16 in [Min], 5/16 in [Max]" Barb/Barb 200 PSIG [Max]
WBB302458 $1.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.