Check Valves, WESTERN ENTERPRISES WE-61

Check Valves, WESTERN ENTERPRISES WE-61

Item #: WBB302176

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.96 Save up to 19%
Price: $17.00
Product Information
Customer Review
Product Q&A
Regulator bushing adaptor Model B-Size (9/16"-18)
  • Easily mounts on outlet bushing o nay regulator having a B-Size outlet
  • This model has the same flow capacity as the torch - type (1200 SCFH at 50 PSIG) when installed on a regulator
  • Check valve is easily seen and is less subject to contamination, abuse and damage
  • Includes: Set CV-30R & CV-31L

Product Specifications

    • BRANDWESTERN ENTERPRISES
    • SIZEB-Size - B-Size
    • TYPECheck Valve
    • WEIGHT1/4 lb
    • CGA NUMBER"CGA-022, CGA-023"
    • CONNECTION TYPEFemale/Male
    • THREAD9/16 in - 18
    • THREAD DIRECTIONRH/LH
    • PRESSURE"50 PSIG, 125 PSIG"
    • GAS TYPE"Oxygen, Fuel Gas"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:25