Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Hose & Compressed Gas Fittings (570)
Remove
Inline Check Valves
Remove
Narrow Your Results By:
Our Price
Under $23.00 (2)
Over $23.00 (1)





Inline Check Valves
Inline Check Valves Inline Check Valves Are Ideal For Welding Applications That Require Higher Operating Pressures.

Inline Check Valves operate in high-pressure applications of up to 200 PSIG. 3 oz. of pressure to open valve, 10 oz. of reverse pressure for positibe valve closing. Available connections are Male To Male and Female To Flow Male.


Inline Check Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
THREAD SIZE CONNECTION TYPE PRESSURE IMAGE MODEL QTY PRICE
1/4 in (NPT)Male to Male200 PSIG
WBB302760$22.95
1/4 in (NPT)Female to Flow Male200 PSIG
WBB302764$22.75
1/4 in (NPT)Male to Flow Female200 PSIG
WBB302765$23.75
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
(80)