Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,192 Items)
Sub Category
Hose & Compressed Gas Fittings (576)
Remove
Spiral & NPT Hose Nipples
Remove
Narrow Your Results By:
Our Price
Under $1.00 (2)
$2.00 - $3.00 (2)
$3.00 - $4.00 (1)
$6.00 - $7.00 (1)
Over $14.00 (1)





Spiral & NPT Hose Nipples
Spiral & NPT Hose Nipples Western Enterprises® Spiral And NPT Hose Nipples Come In Various Sizes.

A-size and B-size nipples rang in size from an inside diameter of 3/16 inch up to 1/4 inch. They are made of solid brass and have a pressure rating of 200 PSIG. Available in four different types. NPT thread size is 1/8 inch. The length of each one is between 1 5/8 inches and 1 1/4 inches.


Spiral & NPT Hose Nipples
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
SIZE INSIDE DIA, PRESSURE IMAGE MODEL QTY PRICE
A-Size3/16 in200 PSIG
WBB302642 $2.00
B-Size200 PSIG
WBB301959 $3.03
B-Size3/16 in200 PSIG
WBB302631 $0.97
B-Size1/4 in200 PSIG
WBB302626 $0.95
B-Size3/8 in200 PSIG
WBB302640 $2.01
C-Size200 PSIG
WBB302516 $6.20
D-Size200 PSIG
WBB302059 $14.95
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
(76)