Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,087 Items)
Sub Category
Hose & Compressed Gas Fittings (570)
Remove
Stainless Steel Valves & Pigtails
Remove
Narrow Your Results By:
Our Price
Under $25.00 (1)
$28.00 - $29.00 (1)
$29.00 - $30.00 (1)
$32.00 - $33.00 (1)
$35.00 - $36.00 (1)
$51.00 - $52.00 (1)
$54.00 - $55.00 (1)
Over $219.00 (1)





Stainless Steel Valves & Pigtails
Stainless Steel Valves & Pigtails Stainless Steel Valves & Pigtails Prevent Dangerous Reverse Flow Of Gases In Welding Applications.

Stainless steel valves and pigtails are poly-bagged individually. Fully tested and cleaned of oxygen. Made from high grade stainless steel for optimum strength and longevity. Valves and pigtails can withstand pressure up to 3000 psig. 1/4" thread size. Available lengths range from 12" up to 72".


Stainless Steel Valves & Pigtails
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
Clear Filters
LENGTH THREAD SIZE PRESSURE IMAGE MODEL QTY PRICE
6000 PSIG [Max]
WBB302189 *$219.95
12 in1/4 in (NPT)3000 PSIG [Max]
WBB301976$24.75
18 in1/4 in (NPT)3000 PSIG [Max]
WBB301977$28.95
24 in1/4 in (NPT)3000 PSIG [Max]
WBB301978$29.95
36 in1/4 in (NPT)3000 PSIG [Max]
WBB301979$32.95
48 in1/4 in (NPT)3000 PSIG [Max]
WBB301980$35.95
60 in1/4 in (NPT)3000 PSIG [Max]
WBB301981$51.95
72 in1/4 in (NPT)3000 PSIG [Max]
WBB301982$54.95
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
(54)