Cryogenic Transfer Hoses Are Ideal For Use in Medical Systems And Gas-Filling Plants.
Cryogenic transfer hoses can withstand very low temperature gases. Hoses have exceptional flexibility and are kink-resistant. All wetted parts are made using 316 stainless steel for lasting durability and strength. End connections are CGA stainless steel. Available in lengths of 48", 72" and 144".
Cryogenic Transfer Hoses Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items