Plasma Electrodes Are Necessary For All Industrial Plasma Cutting Applications.
Plasma Electrodes are housed within several layers of housing and are a common consumable in most plasma torch applications. Two electrodes are used inside every plasma torch, and the spark between them creates the plasma jet. Electrodes are made of conductive materials such as Copper, Silver And Other Metal Alloys and often contain tungsten or hafnium for improved conductivity. Some long-life electrodes contain cooling devices on one end for long lasting durability, Most electrodes wear out after a number of uses. Electrode replacement is recommended when pits develop at the front of the electrode. Electrodes are produced by Anchor Brand and Thermal Arc. Sizes, specs and associated plasma torch models vary per model.
Plasma Electrodes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.