MT 5 Three Hose Machine Cutting Torches, VICTOR 0380-0208

MT 5 Three Hose Machine Cutting Torches, VICTOR 0380-0208

Item #: WBB300389

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $935.59 Save up to 30%
Price: $ 651.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
MT-5 DUPLI-CUTTER TORCHW/ FLASHBACK ARRESTORS
  • Straight through design
  • High performance mixer design
  • For use with any fuel gas 2 psi and above
  • Includes: Reverse Flow Check Valves

Product Specifications

    • LENGTH8-1/2 in
    • BRANDVictor®
    • WEIGHT3.24 lb
    • CUTTING CAPACITY7 in
    • USESSeries 1
    • BODY MATERIALBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!