Two Hose Machine Cutting Torches

Two Hose Machine Cutting Torches

Two Hose Machine Cutting Torches Are Used For Welders, Machinists, And Other Metal Working Applications.

Two Hose Machine Cutting Torches are made of solid brass for long lasting durability and reliability. Acetylene MT204A torch has straight through, high performance mixer design that includes flashback arrestors that stop the flame from backing up into the equipment and causing damage or explosions. Reverse flow check valves. 7" cutting capacity. Series 1. Available in 4" and 8-1/2" length.


COMPARE
GAS TYPE CUTTING CAP. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:46