Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,085 Items)
Sub Category
Welding Kits (58)
Remove
Cutting & Welding Outfits
Remove
Narrow Your Results By:
Brand
GOSS (2)
VICTOR (6)
Our Price
Under $271.00 (2)
$498.00 - $499.00 (1)
$550.00 - $551.00 (1)
$564.00 - $565.00 (1)
$618.00 - $619.00 (1)
$682.00 - $683.00 (1)
Over $823.00 (1)





Cutting & Welding Outfits
Cutting & Welding Outfits Victor® Journeyman Cutting And Welding Outfits Come With A Number Of Attachments.

Three models available, each taking a variety of fuel gases. All are suitable for various industrial or residential cutting or welding projects. Journeyman II 0384-2041 has a 315° torch handle with check valves and flashback arrestors. It has a Size 2 welding nozzle that welds up to 1/8 inch, and a cutting tip that cuts up to 1/2 inch. Also included is a 20-foot x 1/4 inch T-grade hose, goggles and a striker and tip cleaner. The Journeyman Edge 0384-2035 and 0384-2036 models have built-in replaceable reverse flow check valves and flashback arrestors. Included is an H315FC torch handle, a ESS4 GCA540 regulator and three W-Series welding nozzles.

Cutting & Welding Outfits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
Clear Filters
GAS TYPE CUTTING CAP. IMAGE MODEL QTY PRICE
"Acetylene, Oxygen"3.400 in [Max]
WBB302401 *$270.95
"Acetylene, Oxygen"4 in [Max]
WBB302400 *$498.95
"Acetylene, Oxygen"3.400 in [Max]
WBB302137 *$270.95
"Acetylene, Oxygen"4 in [Max]
WBB302398 *$618.00
Acetylene
WBB302117 *$564.95
All Fuel Gases3/4" [max]
WBB302135 *$550.95
Oxygen/Acetylene
WBB302120 *$823.95
Oxygen/Acetylene
WBB302121 *$682.50
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
(84)