

 |
Browse Wire & Cable (2,300 Items) |
|
 |
Carol Lamp Cord, 300V Rated |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Carol Lamp Cord, 300V Rated |
 |
Carol Lamp Cord, 300V Rated Are Ideal For Lamps And Small Appliances.
Carol Lamp Cords are made of premium grade PVC for long lasting durability. Temp Ranges from 20°C - 60°C. UL, CSA, ROHS Compliant. In 16 or 18 gauge Colors are Clear, Gold, Black, Brown and White
|
Carol Lamp Cord, 300V Rated
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|