Carol Super Vu-Tron Supreme SJOOW/SOOW Cord

Carol Super Vu-Tron Supreme SJOOW/SOOW Cord

Carol Super Vu-Tron Supreme SJOOW/SOOW Cord Are Used For Use In Cold Temperatures.

Carol Super Vu-Tron Supreme portable cords have premium EPDM rubber jackets for long lasting durability. Temp ranges from -50°C to 105° C. Superior resistance to Oil, moisture and abrasion provide flexibility in cold temperatures. Tinned copper conductors. Tru Mark sequential foot markings. UL Subject 62, CSA C22.2-49 MSHA, ROHS Compliant. OSHA acceptable, JC580. Available gauges are 10, 12, 14, 16 and 18 Amp capacities are 10, 13, 15 ,18, 20, 25 and 30


COMPARE
BRAND WIRE TYPE GAUGE CONDUCTORS MAX VOLTAGE LENGTH FT. AMP CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.158.127:21