Matrix Guard Machine Enclosures Are Ideal To Protect Machines From Wear And Tear As Well As Theft.
Matrix Guard Machine Enclosures are made of 8-gauge welded steel wire mesh modular panels reinforced with in-line folded flutes for long lasting durability. Panels, doors and line posts are have high quality polyurethane paint coating for added strength. Matrix guard panels can be trimmed for specific dimensions, floor or wall irregularities, custom conveyor or lift systems and overhead piping or obstructions. Panels can be attached to posts at angles other than 90 degrees, providing greater flexibility in the shape and more efficient use of space. Panels slip onto 2-1/2" square posts and lock securely. Patented hook design makes installation fast and easy. Post is anchored to the floor with 3/8" thick pads. Stock panels are manufactured to accommodate 6 ft. and 7 ft. high. All necessary hardware included. Measurements vary. Available as Panels or Swing Doors in Black or Yellow.
Wireway Husky Matrix Guard Machine Enclosures Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.