Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(763 Items)
EZ Matrix™ Wire Partitions & Components
Remove
Narrow Your Results By:
Our Price
Under $50.00 (5)
$50.00 - $70.00 (5)
$70.00 - $90.00 (5)
$90.00 - $100.00 (7)
$100.00 - $300.00 (8)
$400.00 - $500.00 (5)
$500.00 - $700.00 (4)
Over $700.00 (3)





EZ Matrix™ Wire Partitions & Components
EZ Matrix™ Wire Partitions & Components EZ-Matrix™ Wire Mesh Partitions Assemble 5 Times Faster Than Bolted Style Wire Partitions.

Ideal for use as a security cage to secure products of high value. Wire partitions create security rooms and keep out unwanted personnel to prevent theft of materials. Wire partitions are made of 8 gauge welded wire with a 2" x 2" mesh pattern. Partitions feature roll formed reinforcing ribs for extra strength and rigidity. Partitions can be trimmed in the field; includes 6 clips for custom fitting. Posts are made of 2-1/2" x 2-1/2" x 14 gauge roll formed steel with 3/8" thick steel base plates. Posts are punched on 6" centers for easy installation of wire partition panels (sold separately). Includes rivets for tool-free assembly. All components have a corrosion resistant polyurethane paint finish. Easy assembly. 1 Year Limited Warranty.

Line Posts connect two wire partitions in a straight run.
Corner Posts connect two partitions in a 90° angle to create corners.
All Doors allow easy access to secured areas and are lockable with included mortise cylinder lock. Hinged Door includes a transom panel for installation with panels above 7'H. Includes a latch receiver and bottom slam for secure closure. Heavy duty hinge features permanently installed pin swaged at both ends for added security. Each hinged door has 3 fixed butt hinges and a jam bar. Sliding Doors may be mounted for either left or right slide opening. Includes overhead track bracket, door guide and two 4-wheel trollies for secure and easy opening and closing.
Purchase additional clips for custom fitting with the Custom Wire Panel Kit.


EZ Matrix™ Wire Partitions & Components
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W' H' DESCRIPTION IMAGE MODEL QTY PRICE
14Panel
WB260484$39.95
24Panel
WB260485$44.95
3'4'Panel
WB260486$59.95
4'4'Panel
WB260487$66.95
5'4'Panel
WB260488$76.95
6'4'Panel
WB260489$84.95
7'4'Panel
WB260490$91.95
8'4'Panel
WB260491$98.95
94Panel
WB260492$92.95
104Panel
WB260493$98.95
15Panel
WB260494$39.95
25Panel
WB260495$46.95
3'5'Panel
WB260496$62.95
4'5'Panel
WB260497$69.95
5'5'Panel
WB260498$82.95
6'5'Panel
WB260499$91.95
7'5'Panel
WB260500$99.95
8'5'Panel
WB260501$107.95
95Panel
WB260502$101.95
105Panel
WB260503$108.95
38Hinged Door
WB260504$255.95
310Hinged Door
WB260505$262.95
48Hinged Door
WB260506$289.95
410Hinged Door
WB260507$298.95
38Sliding Door
WB260508$411.95
48Sliding Door
WB260509$441.95
58Sliding Door
WB260510$473.95
68Sliding Door
WB260511$616.95
88Sliding Door
WB260512$675.95
108Sliding Door
WB260513$746.95
310Sliding Door
WB260514$436.95
410Sliding Door
WB260515$469.95
510Sliding Door
WB260516$504.95
610Sliding Door
WB260517$674.95
810Sliding Door
WB260518$741.95
1010Sliding Door
WB260519$819.95
2-1/28Standard Line Post
WB260520$49.95
2-1/210Standard Line Post
WB260521$56.95
--8Corner Post
WB260532$72.95
--10Corner Post
WB260533$89.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)