Wire Mesh Bulk Storage Partitions & Lockers

Wire Mesh Bulk Storage Partitions & Lockers

Grid-Design Bulk Storage Lockers Designed For Both Security And Visibility of Stored Contents.

Ventilated lockers allow light, air and sprinkler penetration. Doors and panels are built as single units for simple assembly. These gear lockers are made of 2" x 2" x 10 gauge welded wire and 1-1/4" x 1-1/4" x 10 gauge structural steel angle frame. Double tier storage lockers include a galvanized sheet metal shelf. Doors are padlockable for security (lock sold separately). Rugged steel frame easily attaches to an existing wall for extra stability. Bulk storage lockers measure 7'6"H. Optional Wire Back Panel encloses rear of storage locker (sold separately). Add-On Units can be easily attached to starter locker to create multiple locker units side-by-side. Gray powder coat finish.


W"
  • W"
D"
  • D"
TYPE
  • TYPE
ENCLOSURE
  • ENCLOSURE
COMPARE OUTSIDE DIMENSIONS STARTER ADD-ON
W" D" H" TYPE ENCLOSURE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.162.200:66