Steel Construction Barrier Starter Unit, One Panel and Two Base Units

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Steel Construction Barrier Starter Unit, One Panel and Two Base Units

Item #: WB269843

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $139.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Construction Partition Kits Starter Unit

This started unit includes one panel and two base units. Barrier panel sections include one vertical and on horizontal brace. Barrier panel sections are made from 1-1/4" diameter steel tubing. 10 Gauge chain link fence is secured to barrier with steel ties. Chain link fence openings are 2-3/8" x 2-3/8". Panel Size: 9' 8" Length x 2' Width x 6' 1" Height. The base unit includes two receiver posts allowing for the connection of two panels. Connectors are used for securing two panel sections together. Designed for use as a temporary construction safety barrier. Welded steel construction with a galvanized finish!

Product Specifications

    • COLOR FINISHGalvanized
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONStarter-(1)Panel, (2)Base Units
    • MANUFACTURERS PART NUMBERHRAIL-9072
    • PACKAGE QUANTITY1
    • WEIGHT LBS46

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed