Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Drill Presses (6)
Remove
Jet Drill Presses
Remove
Narrow Your Results By:
Our Price
Under $376.00 (1)
$535.00 - $536.00 (2)
$550.00 - $551.00 (1)
$610.00 - $611.00 (1)
Over $644.00 (1)





Jet Drill Presses
Jet Drill Presses Jet drill presses offer multiple speeds to let you choose the best speed for the job. Work table is height adjustable using a quick release crank operation that allows 45 degree versatility. Drill press features a hinged metal belt and pulley cover that provides easy access to quick adjustment motor mount and allows easy spindle speed changes. Spindle has high quality ball bearing construction for long life. Drill press has an adjustable tension spindle return spring that is ideal for repetitive drilling of the same depth. Table features X-pattern mounting grooves to accept a fence-mount when table is in reverse position. Depth stop displays inch/mm measurements and has a quick set bolt for fast, accurate adjustments.


Jet Drill Presses
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
HP AMPS PHASE VOLTAGE TABLE SIZE(L" X W") PART # IMAGE MODEL QTY PRICE
1/3hp511109-1/2 x 9-1/2707300
WBB503368 *$375.95
3/4hp9/4.51115/230V16-1/2 x 13354165
WBB57875 *$535.00
3/4hp9/4.5111518 x 14354173
WBB503271 *$610.00
3/4hp9/4.51115/230V13-3/4354169
WBB57780 *$644.00
3/4hp9/4.51115/230V16-1/2 x 13354166
WBB57876 *$550.00
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
(84)