Jet Lathes

Jet Lathes

Heavy duty cast-iron lathe bed adds stability while limiting vibration during operation. Woodworking lathes have an indexing mechanism that allows fast, efficient, fluting and veining operations. Live center has a removable pin for boring through stock. Cam-lock mechanisms allow adjustments of headstock, tailstock, and tool rest base without use of tools. Hollow tailstock allows long hole boring for lamps and other vessels. Variable Speed Lathes feature continuous variable speed operation. JWL-1220 Lathes include 6” and 10” tool rests for added versatility and work light. JML-1014 Lathes have a spindle lock that allows ease of removing chucks and faceplates. Self-ejecting tailstock for safe and easy removal of tooling. Includes non-skid rubber feet to keep machine stable and reduce vibrations. JWL-1442 & JWL-1642 Lathes have built-in spindle locks to remove or replace faceplates and chucks. Spindle has positive locking index in 10 degree increments for fast, efficient fluting and veining operations.


* FREE Shipping on these items

COMPARE
SWING DISTANCE MOTOR
MODEL TYPE OVER BED BETWEEN CENTERS HP PHASE VOLTAGE IMAGE MODEL QTY PRICE
WBB1140902*
WBB57852*
WBB57853*
WBB1140901*
WBB1140903*
WBB57851*
WBB57849*