Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Planers, Planer/Molders & Planer/Jointers (36)
Remove
Jet Planer/Jointer
Remove
Narrow Your Results By:
Our Price
Under $150.00 (1)
$155.00 - $156.00 (1)
$175.00 - $176.00 (1)
$176.00 - $177.00 (1)
$375.00 - $376.00 (1)
$500.00 - $501.00 (1)
$2,245.00 - $2,246.00 (1)
Over $3,365.00 (1)





Jet Planer/Jointer
Jet Planer/Jointer Jet planer and jointer machine allows quick changeover between jointing and planing functions. This versatile machine features an extra large aluminum extruded fence with centered controls for quick adjustments, a built-in dust chute capable of handling both planing and jointing operations, and a powerful 3-horsepower induction motor that can handle the toughest lumber. A heavy-duty, fully welded steel base cabinet houses the motor and the planer table mechanism, while providing solid mounting for the associated controls and support for the jointer table and fence assemblies. Fence stays put when changing over functions.


Jet Planer/Jointer
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
Jet JJP-10BTOS, 10" Jointer / Planer Combo w/ Stand
WBB503435 * $500.95
Jet JJP-12HH 12" Planer /Jointer with Helical Head
WBB503437 * $3,365.00
Jet JJP-8BT, 8" Jointer / Planer Combo
WBB503418 * $375.95
JJP-12; 12"Planer/Jointer Combination Machine
WBB57869 * $2,245.00

Add Items To Cart

 May We Suggest
Jet 8" Jointer/Planer Blades (2Pk) Jet 8" Jointer/Planer Stand Jet 10" Jointer/Planer Blades (2Pk) Jet JJP-12K Replacement Knives Set of 3
Jet 8" Jointer/Planer Blades (2Pk) Jet 8" Jointer/Planer Stand Jet 10" Jointer/Planer Blades (2Pk) Jet JJP-12K Replacement Knives Set of 3
Jet 8" Jointer/Planer Blades (2Pk) Jet 8" Jointer/Planer Stand Jet 10" Jointer/Planer Blades (2Pk) Jet JJP-12K Replacement Knives Set of 3
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
FREE Shipping
Qty: 
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
(66)