Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Planers, Planer/Molders & Planer/Jointers (36)
Remove
Powermatic Planers
Remove
Narrow Your Results By:
Our Price
Under $170.00 (2)
$1,152.00 - $1,795.00 (2)
$2,345.00 - $2,841.00 (2)
$2,855.00 - $3,061.00 (2)
$4,285.00 - $4,286.00 (2)
$5,910.00 - $5,911.00 (1)
$7,814.00 - $7,815.00 (2)
Over $14,009.00 (1)





Powermatic Planers
Powermatic Planers Model 15 Planers have a powerful 3HP TEFC motor with magnetic safety switch. 3 V-belts transfer maximum power to cutterhead. Large cast iron hand wheel positions table quickly and easily. Serrated steel infeed roller and smooth steel outfeed roller allow 1/8” maximum depth of cut. Large precision ground cast iron table and extensions provide work piece support. 2-speed gearbox features automatic chain tensioner. Angled dust chute with 4” port allows connection to dust collector. One-piece welded steel stand has built-in locking casters for mobility.

Model 201 Planers have cast iron 1300 lb. construction for solid performance without vibration. 2 feed speeds accommodate rough and fine finish work. Segmented infeed roller with sectional chip breaker allows multiple board planing. Roller bearing-mounted feed rollers provide long life. Adjustable bed rollers allow smooth feeding of rough or finished work pieces. Oversized cast iron table travels on 2 large lead screws for heavy duty support. Planers have dust collection chute with 5” port.

Model 209 Planers have a 5HP motor and 20” planing capacity for heavy duty work. Cast iron table with extensions create a large 55-1/2” x 20” working area. Feed rollers and cutterhead are supported by a full cast iron head assembly for rigidity. Fully enclosed base cabinet features integrated casters for mobility.


Powermatic Planers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
CUTTERHEAD MANUFACTURERS
ITEM DESCRIPTION FEED RATE (FPM) SPEED (RPM) PART NUMBER IMAGE MODEL QTY PRICE
Model 15HH-15S With Byrd Shelix Helical Cutterhead16 and 2045001791213
WBB57933 *$3,060.00
Model 15S: PM 15" Deluxe Planer16 and 2045001791210
WBB57930 *$2,345.00
Model 201, 7-1/2HP, 1Ph, 230V20 and 3048001791261
WBB57934 *$5,910.00
Model 201HH, 22" Planer, 7-1/2HP, 1Ph, 230V, w/Helical Head20 and 3048001791267
WBB57932 *$7,814.00
Model 201HH, 22" Planer, 7-1/2HP, 3Ph, 230V, w/Helical Head20 and 3048001791268
WBB57935 *$7,814.00
Model 209, 5HP, 1Ph, 230V24 and 31 (16 and 20 with gear change)50001791296
WBB57937 *$2,855.00
Model 209, 5HP, 3Ph, 230V24 and 31 (16 and 20 with gear change)50001791297
WBB57938 *$2,840.00
Model 209HH-1 With Byrd Shelix Helical Cutterhead, 5HP, 1Ph24 and 31 (16 and 20 with gear change)50001791315
WBB57940 *$4,285.00
Model 209HH-3 With Byrd Shelix Helical Cutterhead, 5HP, 3Ph24 and 31 (16 and 20 with gear change)50001791316
WBB57941 *$4,285.00
Model WP2510, 15HP, 3Ph, 230/460V30-25-2050001791303
WBB57939 *$14,009.00

Add Items To Cart

 May We Suggest
Powermatic M15-K3: HSS Knife Set for Model 15S (3) Powermatic SHELIX-15: 15" SHELIX Helical Cutterhead Powermatic SHELIX-I: (10) INSERTS for SHELIX Heads Powermatic 20" SHELIX Helical Cutterhead
Powermatic M15-K3: HSS Knife Set for Model 15S (3) Powermatic SHELIX-15: 15" SHELIX Helical Cutterhead Powermatic SHELIX-I: (10) INSERTS for SHELIX Heads Powermatic 20" SHELIX Helical Cutterhead
Powermatic M15-K3: HSS Knife Set for Model 15S (3) Powermatic SHELIX-15: 15" SHELIX Helical Cutterhead Powermatic SHELIX-I: (10) INSERTS for SHELIX Heads Powermatic 20" SHELIX Helical Cutterhead
FREE Shipping
Qty: 
Add to Cart
FREE Shipping
Qty: 
Add to Cart
FREE Shipping
Qty: 
Add to Cart
FREE Shipping
Qty: 
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
(74)