Kufo Seco Power Feeders

Kufo Seco® Power Feeders Able To Handle Wood Of Various Lengths And Widths.

Durable dowel machine power feeders are made of metal to last long. Good for supporting and feeding longer and wider pieces of wood when using a circular saw, sander, router, planer, or any other tool. Feeders can handle varying lengths of wood, and all three models have adjustable feed speeds. To hold wood of different thicknesses, roller gives 1/2 or 1/2 inch suspension. Four-stage feeding is created by using two sets of matching, interchangeable gears of varying size. Styles available include three-wheel and four-wheel. Color is basic white, and power feeder comes in 1/4 or 1 horsepower. Motor phase is 1 and voltages are 110 or 220. Suitable for jobs requiring a large space between rollers. Three-wheel and four-wheel 220V models have varying feed speeds. On both models, roller size is 2 1/4 x 4 5/8 inches and roller suspension is 1/2 inch. Feed speeds on the three-wheeled 110V model vary. Roller size is 1 3/16 x 3 1/8 inches, and roller suspension is 1/2 inch.


COMPARE
MOTOR
STYLE FEED SPEED (FPM) HORSEPOWER PHASE VOLTAGE IMAGE MODEL QTY PRICE
WBB486051
WBB486050
WBB486052

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.