Portable Disc & Wheel Sanders

Portable Disc & Wheel Sanders

Portable Disc And Wheel Sanders Are Designed For Big Jobs And Control Of Fine Work Applications.

Portable Disc and Wheel Sanders are made of high quality material for long lasting durability. Sanders are designed to edge, face, bevel, and contour for all sanding applications. Available types include Benchtop, Cordless Hand, and Hand. Table size is 32” L x 7” W. Belt speed is 3,900 SFPM. Motor horsepower is 1-1/2. Motor phase is 1. Motor voltage is 115/230V. Available quantities range from 5.2 to 18V Battery). Dimensions vary per model.


COMPARE
BRAND TYPE MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.94.15:21