Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Model 1632, 5HP, 1Ph, 230V (1/4HP, 1Ph Feed Motor)

Model 1632, 5HP, 1Ph, 230V (1/4HP, 1Ph Feed Motor)

Item #: WBB57886

Sold By: globalindustrial.com

Out of stock, expected on or around 03/29/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $7,385.00 Save: up to 20%
Price: $5,896.00

with FREE shipping today! (within the contiguous US)

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Customer Review
Product Q&A
The 16" Open-End Sander has front mounted controls and a load meter, which maintains a constant check during operation. Metal-tipped safety limiters inside the machine will stop the sander immediately should belt breakage occur. The combination head means a more consistent finish, and pneumatic conveyor belt tracking keeps belts automatically centered. Model 1632, 5HP, 1Ph, 230V (1/4HP, 1Ph Feed Motor).

Product Specifications

    • MANUFACTURERS PART NUMBER1791250
    • DUST PORT DIAMETER INCHES4
    • DUST COLLECTION MIN. CFM REQUIRED800
    • MOTOR HORSEPOWER5hp
    • MOTOR PHASE1
    • MOTOR VOLTAGE230V
    • FEED MOTOR PHASE1
    • WORKING WIDTH (IN.)16 (32)
    • BELT SIZE (L X W/IN.)17 x 54
    • BELT SPEED (SFPM)2200
    • MIN. BOARD LENGTH (IN.)13-3/4
    • WORKING THICKNESS (IN.)5
    • FEED MOTOR HP1/4hp
    • AIR SUPPLY REQUIRED (CFM/PSI)4 CFM

Customers Who Viewed This Also Viewed