Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Sanders & Shapers (40)
Remove
Powermatic Shapers
Remove
Narrow Your Results By:
Our Price
Under $3,676.00 (1)
$3,880.00 - $3,881.00 (2)
Over $7,914.00 (1)





Powermatic Shapers
Powermatic Shapers Powermatic Shapers Are Designed To Handle A Variety Of Shaping Applications.

Powermatic Shapers are constructed with a heavy cast iron table for strength and long lasting durability. Two model types available to meet job requirements and specifications. PM2700 shapers provide extra large 30 in. x 40 in. precision ground cast iron table with heavy duty miter gauge and aluminum extruded support. Built-in, omni-directional caster system retracts into base. Quick-release lever allows fast speed and belt changes. Fence with several T-slots accepts wood face and creates no-clearance surface around any shaper or router bit. Digital readout allows making adjustments to within .001 inch in spindle height. 25A Shapers provides spindle housing directly mounted to bottom of extra large, heavy cast iron table. Miter gauge allows for work piece support. TEFC motor includes two-speed reversible spindle for diverse shaping jobs. Safe, easy cutter set-up is assisted by a positive detent spindle lock. Motor voltages are 230V and 230/460V. Motor horsepower's are 3, 5 and 7-1/2.


Powermatic Shapers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MOTOR MANUFACTURERS
DESCRIPTION HORSEPOWER VOLTAGE PART NUMBER IMAGE MODEL QTY PRICE
PM2700 Shaper,3HP,1Ph DRO,Casters3hp230V1280100C
WBB57900 *$3,675.00
PM2700 Shaper,5HP,1Ph DRO,Casters5hp230V1280101C
WBB57901 *$3,880.00
PM2700 Shaper,5HP,3Ph DRO,Casters5hp230V/460V*1280102C
WBB57902 *$3,880.00
Model TS29, 7-1/2HP, 3Ph, 230V/460V with Sliding Table7-1/2hp230/460V1791284
WBB57906 *$7,914.00
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
(70)