O-Ring Seal Valve For Steel Wheels - 3.35" Effective Length - Min Qty 10

O-Ring Seal Valve For Steel Wheels - 3.35" Effective Length - Min Qty 10

Item #: WBB207335

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($32.90)

Price: $3.29

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
O-Ring Seal Valve For Steel Wheels - 3.35" Effective Length

O-Ring Seal Valves For Steel Wheels for steel truck wheels with 9.7 mm (.390") Rim holes. Complete with cap, core and built-in O-Ring. The wheels are 17.5 and 19.5 tubeless with dish on the "short side" of the Rim. On some vehicles the number V119 is stamped on the side of the valve.

Product Specifications

    • BRANDMyers
    • COLOR FINISHBrass
    • CONSTRUCTIONBrass/Chrome
    • DIAMETER INCHES1/2
    • WEIGHT LBS.11
    • LENGTH INCHES4-3/4
    • MANUFACTURERS PART NUMBER24108
    • PACKAGE QUANTITY1
    • RIM HOLE INCHES0.625
    • EFFECTIVE LENGTH INCHES3-23/64"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed