Gates® Coolant Hoses

Gates® Coolant Hoses

Gates Coolant Hoses Are Used For A Variety Of Automotive, Stationary Engine And Residential, Commercial Or Industrial Applications.

Gates Coolant Hoses are solidly made of durable, weather resistant material for long lasting use and dependability. Wide selection of Coolant Hoses and Green Stripe® Coolant Hoses are available in Molded, Wire Inserted, Vulco Straight and Vulco-Flex types to meet particular need or application. Molded types are shaped to fit specific applications. Wire inserted types have helical steel wire, bend easily to make curved connections and cut easily with knife and wire cutters to reduce installation time. Choose from wide range of hoses with 3 to 120 inch lengths and .44 to 3.5 inch inside diameters.

Click here for our Vehicle Parts Finder


DESCRIPTION
  • DESCRIPTION

Showing 250 of 995 items Show All Items

COMPARE
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE
COMPARE

Showing 250 of 995 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:60