Gates® Duct Hoses

Gates® Duct Hoses

Gates® Emission Control Duct Hoses Are Used For Multi-Purpose Use On Fuel Lines, PCV And EEC Systems.

Gates® Emission Control Duct Hoses are made of durable Nitrile tubing with Hypalon cover for long lasting use and dependability. Connects hot air from exhaust manifold shroud to air cleaner. Allows for efficient control of emissions. Helps eliminate carburetor icing and improves engine warm-up. Completely flexible and easily bent, yet retains shape after forming. Resists heat, cold, oil and water. Installs easily. Cuts with knife. May be installed with or without clamps (sold separately). Available in 18, 36 and 39.37 inch lengths with selected .75, 1.5, 1.57, 1.97, 2 and 2.36 inch inside diameters.

Click here for our Vehicle Parts Finder


COMPARE DIMENSIONS
DESCRIPTION TYPE PART NUMBER L" INSIDE DIA." PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:21