Gates® Hump Hoses

Gates® Hump Hoses

Gates® Vibraflexr® Green Stripe® Hump Hoses Are Used For Heavy Duty Automotive Coolant Applications.

Gates® Vibraflexr® Green Stripe® Hump Hoses are made of durable Nitrile tubing with heat resistant Neoprene cover for long lasting use and dependability. For heavy-duty applications requiring a short length hose that must absorb vibration and/or fitting misalignment. High flexibility reduces installation time and provides lower cost-per-mile operation. Two-ply fabric reinforced. Temperature rating -40°F to 212°F. Available in 4, 4-1/2, 5 and 5-1/2 inch lengths with 3, 2-1/4, 2 and 3-1/2 inch inside diameters respectively.

Click here for our Vehicle Parts Finder


COMPARE DIMENSIONS
DESCRIPTION TYPE L" INSIDE DIA." PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.113.182:23