JohnDow Antifreeze Drains

JohnDow Antifreeze Drains

JohnDow Antifreeze Drains Are Used For The High-Volume Automotive Service Facility.

JohnDow Antifreeze Drains are made for long lasting durability and dependability. Low Profile A/F Drain W/Pump has very low-profile 5 inch drain for use under a variety of vehicles. 4inch industrial casters for easy mobility. Compact size measures 32 in. L x 25 in. W x 5 in. H. 110v electric pump transfers fluid up to 5 gpm. Crew Chief 22-Gallon A/F Drain is made of high-impact polyethylene. 16 inch deep-drawn, offset steel funnel with expanded metal screen. 3 inch swivel casters and 10 inch fixed wheels. Pop-up fluid level indicator. Padded push handlebars. Gravity drain valve. Optional conversion kit #61431-2 adapts drain for use with waste pump. Built-in filter drain. 25-Gallon Hd Self-Evacuating A/F Drain features ""Auto-Check Technology"" that eliminates oil shower risk and makes emptying automatic. 25-Gallon capacity steel tank. Green and white decal easily identifies this drain for collection of antifreeze. 16 inch deep-drawn, offset steel funnel with expanded metal screen. 360° swivel base on funnel makes positioning easy. Height adjustment from 50 to 70 inches. Molded tray for convenient tool storage. Heavy-duty 4 inch swivel caster provide stability and mobility. 6 foot quick-disconnect discharge hose can be permanently attached to a storage tank. Built-in sight tube shows fluid level.


COMPARE
DESCRIPTION CAP. GALLONS PSI HOSE DIA. " FUNNEL SIZE HOSE L' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.142:44