Husky Oil Filter Crushers

Husky Oil Filter Crushers

Husky Oil Filter Crushers Remove 95% Of Free Flowing Oil For Recycling For Automobile Applications.

Husky Oil Filter Crushers reduce filters by 75% of original size and removes 95% of the free-flowing oil so it can be recycled. Crushing chamber accepts filters of multiple diameters. Crusher will not operate if door is opened. Available types include C4Pneumatic, TT12 Pneumatic and TT25 Electronic Over Hydraulic. Filters can be used for Automobiles, SUVs and Trucks. Wall mounting brackets and 12" flexible drain hose included.


COMPARE
DESCRIPTION TYPE STYLE POWER CRUSHING CHAMBER CYCLE TIME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.17.193:24