JohnDow Used Oil Storage Systems

JohnDow Used Oil Storage Systems

JohnDow Used Oil Storage Systems In Workbench Or Vertical-Style Designs Are Used For Storing Oil In Auto Repair Stations, Body Shops And Gas Stations.

JohnDow Used Oil Storage Systems are made of steel and high-gloss enamel paint finish for long lasting durability. Double-wall tank and air-operated diaphragm pump with 30 gpm capacity. Automatic air shut-off prevents overfilling and locking securit/environmental cover prevents vandalism. Includes suction hose with quick-connect coupler, manual-operated air inlet shut-off valve, air filter/regulator, air supply connection hose with quick-coupler and drop tube with camlock fitting and dust cover. UL Listed. Available capacities are 180, 240, 285 and 500 gallons Hose length is 10' Hose diameter is 1" 1-Year Limited Warranty.


CAP. GALLONS
  • CAP. GALLONS
COMPARE HOSE DIMENSIONS
CAP. GALLONS DIA. INCHES LENGTH FEET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:46