Electric Tarp Kits

Electric Tarp Kits

Electric Tarp Kits Work on any Dump Body Application.

Electric Tarp Kits have extruded aluminum arms that telescope to fit dump bodies. System includes a 60 Amp auto-reset circuit breaker, a 60 ft 8-gauge dual conductor battery cable, a 20 ft 14-gauge 3 conductor wire, a rocker switch, and a solenoid. All mounting hardware and wire connectors are included with each kit. Tarp is sold separately. Kit Includes Extruded Arms, Motor, Circuit Breaker, Battery Cable, Conductor Wire, Rocker Switch, Solenoid, Mounting Hardware, and Wire Connector. For use with 8' -19' dump bodies and 14'-23' dump bodies. Lengths are 9-1/2', 10-1/2' , and 11-1/2'. sold with or without deflector. Tarps are sold separately.


FOR USE WITH
  • FOR USE WITH
LENGTH'
  • LENGTH'
DEFLECTOR
  • DEFLECTOR
COMPARE WIND GEAR MANUFACTURER'S
BRAND FOR USE WITH LENGTH' WIDTH' # OF SPRINGS DEFLECTOR MOTOR PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:62