Manual Dump Tarp Systems

Manual Dump Tarp Systems

Manual Dump Tarp Systems is a Complete, Manually Operated Tarp System for any dump body application.

Manual Dump Tarp Systems are made with an extruded aluminum cross bars telescope to exact bed width of dumps and trailers. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System includes a 5' x 12' mesh tarp. All tarp kits include cast bearing and zinc plated mounting hardware. Tarp types are Mesh or Solid. Lengths are 12' - 22-. Widths are 5' - 8'.


TARP TYPE
  • TARP TYPE
LENGTH'
  • LENGTH'
WIDTH'
  • WIDTH'
COMPARE MANUFACTURER'S
BRAND TARP TYPE LENGTH' WIDTH' PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:62