Weather Guard Truck Ladder Racks

Weather Guard Truck Ladder Racks

Weather Guard Truck Ladder Racks Provide Storage For Residential And Commercial Applications.

Weather Guard Truck Ladder Racks are made of aluminum or steel for long lasting durability. Heavy duty Ladder Racks provide additional roof storage for all applications. Designed to fit 2002 Dodge 1500 and 2003 and newer Dodge full size pickups. Includes front, middle and rear cross members. Available color finishes are Black, White or Aluminum. Available sizes range from 2” L x 19” W x 52 1/2” H to 150 1/2" L x 1” W x 27 1/16” H.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION CONSTRUCTION COLOR FINISH L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:68