Branick Nitrogen Inflation Systems

Branick Nitrogen Inflation Systems

Branick Nitrogen Inflation Systems

Branick Nitrogen Inflation Systems can save and extend tire life by properly inflating their tires. Nitrogen is an inert, non-flammable and non-combustible gas that migrates through a tire at a rate that is 3 to 4 times slower than oxygen resulting in a slower rate of pressure loss, and maintains a more consistent tire pressure resulting in better fuel economy. Nitrogen decreases oxidation and rust on the rim and valve stem and enables tires to operate a 20% cooler temperature. Overall, nitrogen inflation improves the total tire life by up to 31%


COMPARE DIMENSIONS
TYPE CONSTRUCTION W" D" H" OPERATING TEMP. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:27