Hein Werner End Lifts

Hein Werner End Lifts

End Lifts And Wheel Lifts Are Used For Easy And Secure Lifting Of Vehicles.

End Lifts And Wheel Lifts are made of heavy duty welded steel construction for long lasting durability and dependability. End Lifts are designed to lift the front or rear end of cars, vans and light trucks by the bumper. Air operation with two-stage air valve, hydraulic damper and safety locks. No electrical connections required. Available in 2-12 or 10 ton load capacity models. Wheel Lift System engages wheels without needing to remove panels on vehicle. For use in pairs only to raise front or rear end of vehicle using a single controller. Load retention pin allows lifts to function as stands. Wide bases ensure stability. 10 ton total load capacity.


COMPARE
DESCRIPTION LOW HEIGHT" MAX HEIGHT" CAPACITY COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.140.5:62