Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 1501 1500 lb. Hydraulic Wheel Dolly, Tilting Frame, Ball Bearing Casters

Sunex Tools 1501 1500 lb. Hydraulic Wheel Dolly, Tilting Frame, Ball Bearing Casters

Item #: WBB1033952

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $479.95
Product Information
Customer Review
Product Q&A
Accessories
Sunex® 1500 lb. Hydraulic Wheel Dolly, 1501, Tilting Frame, Ball Bearing Casters

Features:
  • For the removal, installation, and transportation of single, tandem and duplex tire and wheel combinations.
  • Hydraulically activated lift arms handle wheel assemblies up to 52 inches.
  • Frame with tilt feature aligns lift arms with spindle angle.
  • Three ball bearing mounted caster wheels provide stability and easy maneuverability.
  • Bearing mounted lift arms easily rotate vehicle rim for bolt pattern alignment
  • Lift Arm Length: 26"
  • Lift Arm Spread: 21"-25"
  • Lift Range: 0"-9 1/4"


Product Specifications

    • OVERALL LENGTH INCHES31
    • CAPACITY 1/2 Ton
    • MANUFACTURERS PART NUMBER1501
    • TYPETruck Equipment
    • WIDTH INCHES43
    • BRANDSunex
    • DESCRIPTIONTruck Equipment
    • PACKAGE QUANTITY1
    • HEIGHT INCHES35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26