Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AME International Gator Track - 75000

Rollover image to zoom in

Click image to enlarge

AME International Gator Track - 75000

Item #: WBB1250041

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $120.95
Product Information
Customer Review
Product Q&A
Accessories
AME International Gator Track - 75000

Engineered for maximum traction in sand, mud and snow. Galvanized steel cables and fittings. Printed easy to follow care and use instructions on inside of bag.

Product Specifications

    • LENGTH INCHES60
    • MANUFACTURERS PART NUMBER75000
    • PACKAGE QUANTITY1
    • WEIGHT LBS26
    • WIDTH INCHES12
    • BRANDAME International
    • DESCRIPTIONGator Track
    • HEIGHT INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:23