Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fulton Hi Mount Spare Tire Carrier - STC1000101 - Pkg Qty 4

Fulton Hi Mount Spare Tire Carrier - STC1000101 - Pkg Qty 4

Item #: WBB1821436

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 4

Price: $159.80
Product Information
Customer Review
Product Q&A
Accessories
Fulton Hi Mount Spare Tire Carrier - STC1000101

  • Heavy duty welded and reinforced steel plate construction
  • Zinc plated finish
  • Adjustable bolt circle to fit both 4 and 5 lug wheels
  • Fits trailer tongues up to 3 In. wide by 4 In. high
  • Includes zinc-plated mounting hardware and instructions
  • Security locking hole to lock wheel and bracket to trailer using a security cable and lock (cable and lock sold separately).
  • 3 year limited warranty


Product Specifications

    • BRANDFulton
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • HEIGHT INCHES4-13/16
    • WIDTH INCHES4-5/16
    • MANUFACTURERS PART NUMBERSTC1000101
    • PACKAGE QUANTITY1
    • WEIGHT LBS6.64
    • LENGTH INCHES10-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed