Weather Guard Truck Drawers

Weather Guard Truck Drawers

Weather Guard Truck Drawers Organizes Bed Space And Supplies.

Weather Guard Truck Drawers are constructed of aluminum or steel for long lasting durability. Heavy-duty storage capability can be mounted inside the rear of a vehicle to provide easy access to large tools and supplies while leaving floor space open. Steel skids provide additional structural integrity. Anti-skid strips provide traction for work boots and increase workplace safety. One-Touch latch assembly provides easy, one-hand operation and roll-out drawer for easy access and organization. Available color finishes are Black or White powder coat. Available sizes include 1, 2, 3 and 4 compartments. Steel top and sides allow for up to 750 lb load rating. Dimensions vary per model.


CONSTRUCTION
  • CONSTRUCTION
SIZE
  • SIZE
COMPARE DIMENSIONS
CONSTRUCTION SIZE L" W" H" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.136.56:24