Weather Guard Underbed Truck Boxes

Weather Guard Underbed Truck Boxes

Weather Guard Underbed Truck Boxes Are Designed To Store And Protect Large Vehicle Equipment.

Weather Guard Underbed Truck Boxes are made of aluminum or steel for long lasting durability. Boxes are designed for heavy duty trucks and semis to keep larger, heavy items and tools secure and accessible. Heavy-duty three-point latching system protects against theft. Rain gutter and full weather seal keeps moisture out leaving contents dry and secure. Boxes include quick release doors adjustable from 90° to 180° with quick clips. No tools required. Available sizes include Compact, Jumbo, Standard or Flatbed/Platform/Dump Truck). Capacity per cubic feet range from 2.3 to 24-1/4. Available colors finishes are Black, White and Clear. Dimensions vary per model.


SIZE
  • SIZE
CONSTRUCTION
  • CONSTRUCTION
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION SIZE CONSTRUCTION COLOR FINISH L" W" H" CAP. CU. FT. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.54.155:27