Loadhandler® Pickup Truck Cargo Unloaders

Loadhandler® Pickup Truck Cargo Unloaders

These Truck Bed Conveyor Mats Easily Unload Sand, Gravel, Rock, Clay, Trash, Bags And Tons More With Little Effort.

Spare yourself the back-breaking work of unloading bulk loads from your pickup. Truck unloading mats allow you to finish jobs faster and with a lot less effort as you can unload up to 3000 lbs in as little as 30 seconds! Loadhandler® cargo unloader kit features padded brackets and tie-down straps for easy attachment to any tailgate; install and remove in about a minute. The truck bed liner mat is constructed of heavy gauge poly fabric rolled onto a steel bar that runs the length of the tailgate.

Before loading the truck, just unroll the drag sheet to cover the truck bed and place the cargo onto the mat. To unload the truck, simply lower the tailgate, insert the crank handle into the end of the roller bar and rewind the drag sheet.

2000 Lb. Capacity Cargo Unloader is used for home or personal use. Two sizes fit ½ ton Full-Size, Mid-Size, Compact or Step-Side pickup trucks.

3000 Lb. Capacity Cargo Unloader is best for ¾ ton and 1-ton full-size pickup trucks. Durable metal construction and includes ball-bearing brackets for commercial-grade use. Unit is also suitable for trailer and flatbed applications although modification may be required; call for more information.

1 Year Limited Warranty.


COMPARE
CAP. LBS. UNLOADER TYPE ROLLER BAR L" DRAG SHEET DIMENSION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:44