Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datrex 100' Polypropylene Painter Line, Black - DX1506M

Rollover image to zoom in

Click image to enlarge

Datrex 100' Polypropylene Painter Line, Black - DX1506M

Item #: WBB1963712

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $98.95
Product Information
Customer Review
Product Q&A
Accessories
Datrex 100' Polypropylene Painter Line, Black - DX1506M

100' Black poly rope painter line.
  • Heavy duty polypropylene braided line
  • U/V resistant
  • Braided line floats on the surface
  • Comes spooled and ready to use


Product Specifications

    • COLOR FINISHBlack
    • BRANDDatrex
    • MANUFACTURERS PART NUMBERDX1506M
    • LENGTH FEET100
    • PACKAGE QUANTITY1/Case
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONPainter Line

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:64