Dock Edge Buoys

Dock Edge Buoys

Dock Edge Buoys Are Used For Boats, Marinas and Dock Systems.

Dock Edge Buoys are made of polyethylene or PVC to provide long lasting durability. Heavy duty seamless construction and extra tough rope eye provide optimum performance and structrual integrity. Superior valve design conveniently located in the rope eye. High gloss finish. Available in Life Ring Buoy and Mooring Buoy styles. Sizes range from 10"-30". Comes in Orange or White. Package quantities vary by model.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
COLOR FINISH
  • COLOR FINISH
COMPARE
DESCRIPTION SIZE COLOR FINISH CONSTRUCTION PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.154.91:27