Moduline Corner Van Cabinets

Moduline Corner Van Cabinets

Moduline Corner Van Cabinets Take Advantage Of Unused Space To Increase Storage Inside Vehicle Maintenance Garages, Workshops, Trailers, Service Vans And More.

Moduline Corner Van Cabinets are made from high alloy aluminum for long lasting durability and corrosion resistance. Integrated aluminum frames have double reinforced corners for extra rigidity. Doors are double wall construction with inner-hat-bracing for maximum strength and rigidity. Full length continuous aluminum hinges provide complete support and smooth action to double doors. Low profile trigger latches keep doors securely closed. 32"Wx15"D corner cabinets are available in 18", 24" or 36" heights. Color finishes are Black, Light Gray, Moduline Blue, Red, White and Yellow.


SIZE
  • SIZE
COLOR FINISH
  • COLOR FINISH
COMPARE
DESCRIPTION SIZE COLOR FINISH CONSTRUCTION DOOR QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:66